CanDo® foam covered handles for band or tubing, Hollow rigid plastic covered with soft foam. Thread band or tubing through hollow core of two handles and tie band or tubing in secure double-knot. CanDo® Foam Covered Handle for Band or Tubing, 10 Pairs.
CanDo® Foam Covered Handles For Exercise Band/Tubing, 10 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 10 Pairs |
| Description | Foam Covered Handle |
| Color | Black |
| Manufacturers Part Number | 10-5300-10 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |