Cambro® Mobile Ingredient Bin W/ Lid, 29-1/2"L x 13"W x 28"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Ingredient Bin, mobile, 21 gallon capacity, 3" casters, molded polyethylene with sliding cover, S-hook on front (scoop NOT included), (4) 3" heavy duty casters (2 front swivel, 2 fixed), with bin securely attached to base plate, white, NSF
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 13 in |
| Height | 28 in |
Product Details
| Type | Mobile |
| Color | White |
| Casters | 3" |
| Style | Sliding Cover |
| Capacity | 21 Gal. |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Mobile Ingredient Bin w/Lid |
| Manufacturers Part Number | IBS20148 |
| Brand | Cambro |