Ingredient Bin, mobile, 37 gallon capacity, 1-pc seamless polyethylene bin, 2-pc sliding polycarbonate lid, S-hook on front (scoop NOT included), (4) 3" heavy duty casters (2 front swivel, 2 fixed), white with clear cover, NSF
Cambro® Mobile Ingredient Bin W/ Lid, 29-1/2"L x 21-1/2"W x 28"H, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 21-1/2 in |
| Height | 28 in |
Product Details
| Type | Mobile |
| Color | White |
| Casters | 3" |
| Style | 2-Pc Sliding Polycarbonate Lid |
| Capacity | 37 Gal. |
| Material | Polyethylene |
| Description | Mobile Ingredient Bin w/Lid |
| Package Quantity | 1 |
| Manufacturers Part Number | IBS37148 |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |