- Cover Your Cough Compliance Kit RS005-0233 Respiratory Hygiene Station - Locking
- Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lid
- Cherry Fauxwood ABS Plastic KS010-0420 Floor Stand
- Black Powder-Coated Steel MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit, 22.25"W x 60.79"H x 17"D, Cherry Fauxwood/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$623.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 60-13/16 in |
| Weight | 0.9 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Cherry Fauxwood ABS Plastic, Black Stand |
| Manufacturers Part Number | BD115-0033 |
| For Use With | Surgical Areas, Interventional Radiology, Areas With Scrub Sink |
| Brand | Bowman |