- Cover Your Cough Compliance Kit RS004-0212 Respiratory Hygiene Station Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- PURELL® TFX™ Sanitizer dispenser sold separately
- Compatible with PURELL® TFX™ 1200 mL Refills
- Quartz Beige ABS Plastic MP-075 Sign Holder - Horizontal Holds 11"x8.5" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 22.25"W x 22"H x 5.16"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.84
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 5-3/16 in |
| Height | 22 in |
| Weight | 7 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD214-0012 |
| For Use With | PURELL® TFX™ Dispenser 2720-12 |
| Brand | Bowman |