- Cover Your Cough Compliance Kit BOWMAN® Respiratory Hygiene Station (RS001-0412)
- Holds one bottle of hand sanitizer, two boxes of masks, and one - two boxes of facial tissues
- Quartz Beige Powder-Coated Steel BOWMAN® Floor Stand (KS010-0412)
- Quartz Beige Powder-Coated Steel BOWMAN® Sign Holder - Vertical (MP-070)
- Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
- Assembly hardware included
Bowman® Cover Your Cough Compliance Kit 17.91"W x 59.1"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-15/16 in |
| Depth | 17 in |
| Height | 59-1/8 in |
| Weight | 0.5 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | BD101-0012 |
| Brand | Bowman |