- Cover Your Cough Compliance Kit RS001-0412 Respiratory Hygiene Station Holds one bottle of hand sanitizer, two boxes of masks, one - two boxes of facial tissues
- Quartz Beige Powder-Coated Steel MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 17.91"W x 23.04"H x 5.14"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$178.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-15/16 in |
| Depth | 5-1/8 in |
| Height | 23-1/16 in |
| Weight | 0.9 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | BD201-0012 |
| Brand | Bowman |