- Cover Your Cough Compliance Kit RS002-0212 Respiratory Hygiene Station Holds two boxes of masks and one - two boxes of facial tissues
- Hinged locking lid
- Quartz Beige ABS Plastic MP-070 Sign Holder - Vertical Holds 8.5"x11" signage
- Clear PETG Plastic
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 13.8"W x 24.08"H x 5.47"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$221.10
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-4/5 in |
| Depth | 5-1/2 in |
| Height | 24-1/16 in |
| Weight | 73 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD322-0012 |
| Brand | Bowman |