- Cover Your Cough Compliance Kit: BOWMAN® Respiratory Hygiene Station - Locking (RS009-0420)
- BOWMAN® Floor Stand (KS010-0420)
- BOWMAN® Sign Holder - Horizontal (MP-075)
- .
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 22.25"W x 57.98"H x 17"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 58 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | BD990-0020 |
| Brand | Bowman |