- Cover Your Cough Compliance Kit BOWMAN® Respiratory Hygiene Station (RS013-0220)
- BOWMAN® Floor Stand (KS010-0420)
- BOWMAN® Sign Holder - Horizontal (MP-075)
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 22.25"W x 58.29"H x 17"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$574.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 58-5/16 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Black |
| Manufacturers Part Number | BD117-0020 |
| Brand | Bowman |