- Cover Your Cough Compliance Kit includes:
- BOWMAN® Respiratory Hygiene Station - Locking (RS005-0412)
- Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues
- Hinged locking lid
- Quartz Beige Powder-Coated Steel BOWMAN® Floor Stand (KS010-0412)
- Quartz Beige Powder-Coated Steel BOWMAN® Sign Holder - Horizontal (MP-075)
- Holds 11"x8.5" signage
- Clear PETG Plastic
- Kit includes a BOWMAN® Floor Stand (KS010-0412) in Quartz Beige Powder-Coated Steel; and a BOWMAN® Horizontal Sign Holder (MP-075) that holds 11"x8.5" signage in Clear PETG Plastic. Made in the USA
- Assembly hardware included Dispensers sold separately
Bowman® Cover Your Cough Compliance Kit, Steel, 22.25"W x 57.98"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.10
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 58 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | BD106-0012 |
| Brand | Bowman |