JohnDow Steel Drum Cover for 400 lb. Drum - JD-3567
Write a Review
|
Questions & Answers (0)
Product Description
JohnDow Steel Drum Cover For 400lb - JD-3567
JohnDow Steel Drum Cover is for JDI oil and grease systems.
JohnDow Steel Drum Cover is for JDI oil and grease systems.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 24 in |
| Height | 4 in |
Product Details
| Type | 400 Lb. |
| Capacity | 400 gal |
| Material | Steel |
| Description | Drum Cover |
| Manufacturers Part Number | JD-3567 |
| For Use With | Oil Dispenser |
| Pump Type | Air/Hydraulic |
| Brand | John Dow Industries |