- Cover Your Cough Compliance Kit BOWMAN® Respiratory Hygiene Station (RS013-0212)
- BOWMAN® Floor Stand (KS010-0412)
- BOWMAN® Sign Holder - Horizontal (MP-075)
- Made in the USA
Bowman® Cover Your Cough Compliance Kit 22.25"W x 58.29"H x 17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$571.48
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 17 in |
| Height | 58-5/16 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Floor Stand |
| Material | Hygiene Station ABS Plastic, Steel Stand |
| Color | Quartz Beige |
| Manufacturers Part Number | BD117-0012 |
| Brand | Bowman |