Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2373970

MPN #: PT-DHS-SF1

Braeside Compact Respiratory Hygiene Dispenser Station with Vertical Header

Product Description
Whether on walls, counters or desktops, our most versatile and Compact Respiratory Hygiene Dispenser Station does it all. This functional respiratory hygiene display holds and dispenses tissues, masks and pump sanitizers. The clear, break-resistant materials of this compact hygiene dispenser station are easy to clean. Pictured infection prevention supplies are Not Included.

Specifications:
  • Finish: Clear
  • Overall Size: 14-1/2"W x 21"H x 5"D
  • Vertical Header: 8-1/2"W x 11"H
  • Wipeable resins
  • Ideal for countertop, desktop and wall mounting applications
  • Fits our popular Hygiene Etiquette posters
  • Posters sold separately
  • Pictured infection prevention supplies are not included
PRICE
$83.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth5 in
Height21 in

Product Details

Assembly RequiredNo
TypeHygiene Station
MaterialResin
Number of Compartments3
Package Quantity1
DescriptionCompact Respiratory Hygiene Dispenser Station with Vertical Header
ColorClear
Manufacturers Part NumberPT-DHS-SF1
BrandBraeside Displays