Omnimed® Door Hanger Brackets, 3"W x 1.75"D x 13"H, Stainless Steel, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hanger brackets are sold in pairs for proper mounting. The hangers are made out of sturdy 18 gauge stainless steel and can be mounted on any door that is 1.75" thick. Brackets extend down from the top of the door by 13" and can be used to hang virtually anything with two mounting holes. We provide (4) 1" squares of 3M Dual lock with each pack. The 3M Dual lock is a removable adhesive that can be used to further secure the mounted product to the door. This eliminates the product from banging into the door.
Hanger brackets only. Isolation cabinet and contents not included.
Hanger brackets only. Isolation cabinet and contents not included.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-3/4 in |
| Height | 13 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Door Brackets |
| Color | Silver |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Description | Door Hanger Brackets |
| Manufacturers Part Number | 307001 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |