COXREELS® LG Series "Little Giant" is the first lightweight - heavy duty reel on the market. The LG is perfect for commercial or industrial applications where space or budget is limited. It is extremely lightweight and compact and can install almost anywhere. This little giant can accept either a 1/4" or 3/8" hose to tackle the jobs of reels almost double its size.
Coxreels LG-LP-320-HV 3/8" x 20' 300PSI Hi-Vis Compact Spring Retractable Low Pressure Hose Reel
Write a Review
|
Questions & Answers (0)
Product Description
Coxreels LG-LP-320-HV 3/8" x 20' 300PSI Hi-Vis Compact Spring Retractable Low Pressure Hose Reel With High Visibility Hose.
COXREELS® LG Series "Little Giant" is the first lightweight - heavy duty reel on the market. The LG is perfect for commercial or industrial applications where space or budget is limited. It is extremely lightweight and compact and can install almost anywhere. This little giant can accept either a 1/4" or 3/8" hose to tackle the jobs of reels almost double its size.
Professional grade heavy duty steel construction Rolled edges & ribbed discs provide strength & safety Leading 2-year manufacturer's limited warranty Made in the U.S.A. – Sold & Supported Worldwide
SWIVEL - Machines from solid brass 90° full-flow NPT swivel fro simple seal maintenance and fast and easy hose installation. No need to remove the reel from its mount. RACHET HUB - Non-corrosive, high strength CoxComposite ™ ratchet hub with self-lubricating bronze bearings secures hose at desired length. CNC SPUN DISCS- Heavy duty CNC robotically spun and ribbed discs with rolled edges fro greater strength durability, hose protection and operator safety. 12GA STEEL BASE- Solid one piece, 12GA Steel base and support post for maximum stability. Compact & lightweight spring driven hose reel. GROMMET- Coxcomposite™ grommet with continuous radius design that does not pinch or catch the hose during operation. OTHER FEATURES INCLUDE- long lasting, chip resistant and rust inhibiting CPC powder coat finish, adjustable solid rubber hose stop, and sturdy permanently lubricated precision bearings.
COXREELS® LG Series "Little Giant" is the first lightweight - heavy duty reel on the market. The LG is perfect for commercial or industrial applications where space or budget is limited. It is extremely lightweight and compact and can install almost anywhere. This little giant can accept either a 1/4" or 3/8" hose to tackle the jobs of reels almost double its size.
PRICE
$249.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.5 in |
| Width | 5.25 in |
| Height | 10.63 in |
| Weight | 11 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 20 ft |
| Reel Hose Length Capacity | 20 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | LG |
| Max Temperature | 158 °F |
| For Use With | Air, Water |
| Temperature Range | -40 to 158 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | LG-LP-320-HV |
| Inlet | 3/8 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | PVC |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |