The CP100d Non-Display Model accommodates up to 16 channels and has the ability to operate in both analog and digital modes which makes it easy and affordable to adapt your new digital radios to work along with your existing analog radios. Powered by the Time Division Multiple Access (TDMA) digital technology, your CP100d radios provide twice the calling capacity as analog for the price of one frequency license. The CP100d Series features the Dual Capacity Direct Mode that unlocks the full capacity of your digital radio system by doubling your channels without the cost of a repeater and its associated infrastructure. When it comes to exceptional audio clarity, the quality of digital cannot be denied. The CP100d Series radios give you digital audio performance throughout your coverage area. The digital voice processing with enhanced call signaling ensures faster and more reliable calls.
Motorola CP100D-V 5 Watt, 16 Channel, Analog & Digital, VHF 136-174 MHz Non-Display
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Depth | 9-3/4 in |
| Height | 3-1/2 in |
| Weight | 0.6 lbs |
| Range | 350,000 Sq. Ft./25 Floors |
Product Details
| Assembly Required | No |
| Display | LCD |
| Wattage | 5 W |
| Material | Polycarbonate |
| Manufacturers Part Number | CP100D-V |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 136 - 174 Mhz |
| Digital/Analog | Analog & Digital |
| Battery Type | Lithium-Ion |
| Type | VHF |
| Average Life | 14.4 Hours hr |
| Color | Black |
| Series | CP100D Series |
| Style | VHF 5 Watt 16 Channel |
| Number of Channels | 16 |
| Description | Two Way Radio |
| Batteries | Lithium Ion |
Warranty
| Warranty | 3 yr |