Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerworx

Model # :WBB2095841

MPN #: CPS-3D-240

Powerworx™ CPS-3D-240, Commercial/Industrial Clean Power System, 208/240V, 3 Phase,Delta

Product Description
Powerworx™ CPS-3D-240, Commercial/Industrial Clean Power System, 208/240V, Three Phase, Delta Connection

Powerworx™ "At Load" Methodology has been recognized by the New York State Energy Research and Development Authority and the United States Department of Energy as preferred over traditional methods in maximizing energy savings potential.

Powerworx™ Commercial & Industrial systems by Continental Power Corporation are truly "Green and environmental friendly". A typical Industrial Powerworx™ system can save up to 17,250 Kilowatt hours of electricity achieving saved natural resources, lower atmospheric emissions and reduced hazardous waste. Reduce your businesses "carbon foot print" by reducing the amount of energy your facility consumes while protecting your valuable electronic equipment from damaging electronic noise and daily surges and spikes which on rare occasions can be catastrophic. Powerworx™ Commercial & Industrial systems provide the ultimate solution in reducing today's electrical system costly characteristics by reducing waste energy, harmonic distortion and protecting your electrical equipment from daily and/or catastrophic surges and spikes. Clean efficient power is a necessity in today's commercial and industrial environments. Request a free analysis for your facility today by submitting your last twelve (12) months actual electric bills to Global Industrial for this extremely important initiative.

Most commercial / Industrial installations will require a multi-unit installation. After reviewing the electric bill information we will contact you with discounted pricing.



PRICE
$5,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width12 in
Height12 in
Weight28 lbs
Wire Gauge10 ga

Product Details

Voltage208/240 V
PhaseThree
Manufacturers Part NumberCPS-3D-240
Operating Temperature-40
BrandPowerworx
Frequency50/60 Hz