Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OdorStop

Model # :WBB2353753

MPN #: OS72PRO

OdorStop 72 Watt UV Air Treatment System with Airflow Sensor and 16" Bulbs

Product Description
The OS72PRO is a professional grade 72 watt air treatment system with an airflow sensor that utilizes ultraviolet light to kill odors, mold, bacteria and viruses in HVAC systems. The energy saving airflow sensor turns the unit on only when the HVAC system turns on. It also has LED light that verifies that the unit and bulb are operating properly. It is easy to install and comes with step by step directions with pictures, a cut-out template, mounting screws and foam tape already attached. Simply cut out the template, drill holes, insert unit, plug in and begin enjoying fresh, clean air, that is free from unwanted contaminates.

Ultraviolet light is a proven solution for killing all airborne bacteria that is present in HVAC duct work. The OS72PRO system is specifically designed to make indoor environments safer and help people with compromised immune systems, allergies, school-aged children and more. Start breathing better today

OS7212PRO - 72 Watt UV Air Treatment System with Airflow Sensor and 12" UV Bulbs available for installation in ducts with less than 16" of depth.

Key Features
  • Airflow Sensor Turns Unit On when HVAC System Turns On
  • LED Indicator Light Verifies Proper Unit and Bulb Operation
  • 6 Foot Power Cord
  • High Quality ABS Plastic Design
  • 2-36 Watt, 16"UVC, 254NM Bulb
  • 2 Year Limited Warranty


Tools Required For Installation
  • Drill
  • 1/4" Nut Driver
  • 3/32" Drill Bit
  • Metal Snips
  • 2-1/2" Metal Cutting Hole Saw


PRICE
$319.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth3 in
Height8 in
Weight5 lbs
Coverage Area10000 ft²

Product Details

Wattage36 W
Voltage120V V
MaterialABS Plastic
Watts36 W
Manufacturers Part NumberOS72PRO
BrandOdorStop

Warranty

Warranty2 yr