Edwards Signaling 270TWM 270 Threaded Wall Mount Gray
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 270TWM |
| Description | Threaded Wall Mount |
| Color | Gray |
| Brand | Edwards Signaling |
Related Products
Features: Diode polarized Red corrosion resistant heat flowed epoxy finish Low current drain The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals. Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems. May also be used for unsupervised signaling applications. Two mounting brackets are provided on either side of the unit for wall mounting. Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation. For use in dusty, ...
The 105XBRM Series LED visual signals are heavy duty reliable UL cUL (General Utility) (misc. device/control unit accessory) beacons. The 105XBRM Series features a UL listed Type 4X enclosure and is UL Listed for Marine Use. These signals are designed for use in industrial applications or in applications where a Type 4X enclosure is required. The 105XBRM LED series come in a steady-on mode and can easily be set to a 65 fpm flashing mode. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. 24V ...
The 48XBRM Series LED Visual Indicator is a UL and cUL listed dual-mode signaling device housed in a corrosion resistant Type 4X enclosure. The 48XBRM Series XBR (XTRA-BRITETM) is suitable for indoor or outdoor installations and can be panel or conduit mounted. The base is manufactured from a polycarbonate/ABS blend and the lens is made of shatter resistant polycarbonate. The 48XBRM Series LED is available in AC and DC models with a gray base and an amber blue green red or white lens. Rated for use in indoor and outdoor applications 24V DC Gray base Option for panel or conduit mounting ...
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. XTRA-SAFETM Technology enables status indication for those who are color blind 24V DC Red/Blue/Amber Three mounting bases: 3/4" pipe mount attachment outlet box attachment or ...
Corrosion resistant heat flowed epoxy finish Low current drain The Edwards 878EX AC Series are heavy-duty high decibel vibrating horn signals designed for use in hazardous locations. Two mounting brackets are provided on either side of the unit for wall mounting. The housing is tapped on one side for 3/4" (19mm) conduit to allow for field wiring installation. For use in dusty hazardous atmospheres where a distinctive urgent signal is required for timing scheduling paging and general alarm applications. Typical applications include use in mines petroleum plants gas plants grain elevators ...