Coast CL40R Rechargeable Clamp Light, 3900 Lumens, 87M Beam
|
Questions & Answers (0)
Product Description
Flood the job with dynamic light. The COAST CL40R Clamp Light, the larger of our two clamp lights, packs bold power into precision task lighting-with an impressive 3900 lumens from its Wide Angle Flood Beam. Featuring a high-strength aluminum clamp and bigger light body, this rock-solid work light attaches firmly to a wide variety of supports-from framing studs to the truck door. The clamp also doubles as a dynamic stand when rested on a flat surface. Once in place, the light rotates up to 360 degrees and tilts up to 115 degrees for the ultimate in lighting control. Engineered with the COAST Dual Power system, the rechargeable CL40R runs on a built-in COAST ZITHION™ battery or can be plugged in via USB-C connection for continuous operation. A battery life indicator ensures you know when more power is needed, and the battery also doubles as a power bank for external devices. Constructed of top-grade materials, the CL40R is rated IP54 for water resistance.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 8-3/4 in |
| Depth | 6 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Water Rating | IP54 |
| Batteries Included | Yes |
| Mounting Location | Clamp |
| Runtime Full Power Hours | 4 h 45 min |
| Material | Aluminum |
| Beam Distance | 87 m |
| Manufacturers Part Number | 30685 |
| Lumens | 1190, 2140, 3900 |
| Light Modes | 3 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Built-In Lithium-Ion Rechargeable |
| Mode Types | L/M/H |
| Color Temperature | 6170 K |
| Color | Black |
| Series | No |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Voltage | 7.4 V |
| Max Lumens | 3900 |
| Package Quantity | 1 |
| Watts | 1.5 W |
| Bulb Type | LED |
Compliance & Certifications
| Certifications | ANSI/FL1 |