Treston Divider Hoops Set, SPM & LSCE Shelves, Light Gray, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
The divider hoops set helps keep materials neatly separated and easy to access on Treston SPM and LSCE shelves. Each set includes four fixed dividers designed to create organized sections for storing bins, components, tools, or supplies directly at the workstation.
With a height of 11", the divider hoops help keep items upright and prevent them from shifting during use. Each divider attaches securely to the front edge of the shelf with a screw, providing stable and reliable support in busy work environments.
These dividers are ideal for improving organization and maintaining a tidy storage area in assembly, production, and technical workstations where quick access to materials is important.
With a height of 11", the divider hoops help keep items upright and prevent them from shifting during use. Each divider attaches securely to the front edge of the shelf with a screw, providing stable and reliable support in busy work environments.
These dividers are ideal for improving organization and maintaining a tidy storage area in assembly, production, and technical workstations where quick access to materials is important.
PRICE
$155.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Depth | 15-3/4 in |
| Height | 11 in |
Product Details
| Type | Divider Hoops Set |
| Country of Origin | Finland |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | PDH600-49 |
| Brand | Treston |