Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB3085210

MPN #: CPU20

BOSTONtec CPU Holder, Mounts Under Work Surface, 50 Lb. Capacity

Product Description
CPU20 allows operators quick access to ports, drives, and cables when needed then stores easily out of the way.

Features:
  • Track mounts under the work surface and provides 360-degree swivel capability
  • Designed for large CPU units 3.5"- 9" wide by 12"- 20" high
  • Black with Brushed Aluminum

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity50 lbs

Product Details

Manufacturers Part NumberCPU20
MaterialPowder-Coated Steel, Plastic & Aluminum
ColorBlack & Silver
BrandBOSTONtec