Treston Keyboard Tray For LCD holder, 19"W x 10-1/4"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 19" keyboard tray is designed to pair with a Treston LCD monitor arm, creating a compact workstation that keeps both the screen and keyboard at an ergonomic working height. By mounting the keyboard directly beneath the monitor arm, users can position their display and typing surface together for improved comfort and efficient use of workspace.
The tray provides a stable platform for keyboards while freeing up valuable worksurface area. Ideal for assembly, inspection, and technical environments where space and ergonomics matter. Designed specifically for use with Treston LCD monitor holders, sold separately.
The tray provides a stable platform for keyboards while freeing up valuable worksurface area. Ideal for assembly, inspection, and technical environments where space and ergonomics matter. Designed specifically for use with Treston LCD monitor holders, sold separately.
PRICE
$129.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 10-1/4 in |
| Weight Capacity | 11 lbs |
Product Details
| Type | Keyboard Tray |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 860941-49 |
| Brand | Treston |