Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194476

MPN #: CPX 1X4 ALO7 SWW7 M4

Lithonia Lighting CPX LED Flat Panel, 2500/3200/4000 LM, 3500/4000/5000K, 48"L x 12"W, White

Product Description
CPX™ by Lithonia Lighting® is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic and CPX™ helps you meet high demands & tight deadlines without sacrificing the quality you know and trust from Lithonia Lighting®. CPX™ is the perfect choice for budget-conscious schools, commercial offices, commercial offices, retail, healthcare, and educational spaces. CPX™ is available with the SensorSwitch™ and nLight® controls Options.

Features:
  • Fully luminous backlit Panel available in 1x4, 2x2, and 2x4 sizes
  • Now Available with High Lumen Packages - up to 10,000 Lumens
  • Wide range of configurable options available
  • Switchable Lumen Technology


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-13/16 in
Width11-13/16 in
Height2-1/8 in
Weight8 lbs

Product Details

TypeLED Flat Panel Light
Average Life60000 hr
Color Temperature3500/4000/5000 K
ColorWhite
SeriesCPX
CRI80
Mounting LocationRecessed, Surface, Suspended
Wattage19.5/35.7 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberCPX 1X4 ALO7 SWW7 M4
CI Code268LG5
Lumens2500/3200/4000
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC