Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ArmorPoxy

Model # :WBB3175872

MPN #: 221077

ArmorPoxy Crack Repair Epoxy Putty Gel, 2 Gallon Can

Product Description
ArmorPoxy Clear Crack Repair Putty Gel is a 2 part (1:1 mix ratio) epoxy putty that you mix together to fill all types of cracks, including vertical surfaces. The consistency is comparable when mixed to standard petroleum jelly (Vaseline).

Goes on like 'Spackle', but five times stronger than concrete, and has 4 times the bonding power to concrete vs. mortar type crack repairs. 100% solids formulation/ZERO voc's and has little, if any odor

Can fill cracks up to 3/16" deep and several inches wide without the use of aggregate. For larger/deeper cracks, see our Epoxy Mortar kits or Liquids. Simply scoop out equal parts, mix on a piece of cardboard until evenly mixed, then apply with putty knife or trowel.

Features:
  • 2 component 100% solids epoxy gel for shallow repair on vertical or horizontal surfaces
  • Easy to use and mix. Has consistency of casoline. Fast set time 1-3 hours dry to touch
  • Recommended for repairing cracks and defects in concrete or masonry


PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Gallon
Coverage0.13 Cu. Ft. or 1228 Lineal Feet @ 1/8” x 1/8”

Product Details

Assembly RequiredNo
TypePutty Gel
Capacity2
Size TypeCans
Package Quantity1
DescriptionCrack Repair Epoxy Putty Gel
ColorClear
Manufacturers Part Number221077
BrandArmorPoxy