Features:
- 50 ft lengths
- 50′ roll of foam filler 3/8" wide for using as support for cracks
Weights & Dimensions
| Length | 600 |
| Size | 50' |
| Coverage | 50 Ft. |
Product Details
| Assembly Required | No |
| Type | Foam |
| Size Type | Roll |
| Package Quantity | 1 |
| Description | Backer Foam For Cracks |
| Color | Gray |
| Manufacturers Part Number | 101041 |
| Brand | ArmorPoxy |