- Tare feature removes the weight of the container
- Remote LCD display with 9' cord mounts on walls
- Auto-off reserves battery power
- Rugged design handles heavy packages and containers
- AC adapter (included) or 9V battery (not included)
- Non-skid platform with grid design keeps packages in place
Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White
|
Questions & Answers (0)
Product Description
Features:
PRICE
$295.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12-1/2 in |
| Height | 2-1/4 in |
| Weight Capacity | 400 lbs |
| Cord Length | 9 ft |
| Readability | 0.5 lbs |
| Pan/Platform Size | 12-1/2" x 12" |
Product Details
| Type | Shipping Scale |
| Display | LCD |
| Color | Black |
| Power Supply | AC Adapter (Included), 9V Battery (Not Included) |
| Material | Steel |
| Description | Digital Receiving Scale, No-Skid Platform |
| Interface | -- |
| Package Quantity | 2 |
| Manufacturers Part Number | FG404088 |
| Brand | Pelouze |