DYMO® by Pelouze® M25 Digital USB Postal Scale, 25 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Compact design fits in desk drawers or cabinets. Features an LCD screen with easy-to-read digital readout. Offers connectivity via USB cable to PC or Mac® to use online mailing and shipping software. Convenient "hold" feature locks weight display for ten seconds after item is removed from scale. Operates on: Computer USB or 3 AAA Batteries (sold separately).
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-4/5 in |
| Width | 9-3/5 in |
| Height | 2-1/2 in |
| Weight Capacity | 25 lbs |
| Weight | 3 lbs |
| Readability | 0.1 oz |
| Pan/Platform Size | 8" x 8" |
| Unit of Measurement | g, kg, oz, lb |
Product Details
| Type | Shipping & Receiving |
| Display | LCD |
| Color | Silver |
| Power Supply | USB Cable (Included), 3 AAA Batteries (Sold Separately) |
| Includes | USB Cable & User Documentation |
| Description | M25 Digital USB Postal Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | PEL1772059 |
| Legal for Trade | No |
| Brand | DYMO |
Warranty
| Warranty | 1 yr |