Optima Heavy Duty Tension LCD Digital Hanging Scale 50,000lb x 20lb
Write a Review
|
Questions & Answers (0)
Product Description
Optima Heavy Duty Tension LCD Digital Hanging Scale 50,000 Lbs. x 20 Lbs.
Optima Scale's OP-927 Series Heavy Duty Digital Hanging Scale was designed to measure high capacity load for cranes, hoists and winches and used with shackles to measure force. Bright LCD display that shows both kg and lb.
Optima Scale's OP-927 Series Heavy Duty Digital Hanging Scale was designed to measure high capacity load for cranes, hoists and winches and used with shackles to measure force. Bright LCD display that shows both kg and lb.
PRICE
$919.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1-3/4 in |
| Weight Capacity | 50000 lbs |
| Weight | 33 lbs |
| Readability | 20 lbs |
Product Details
| Type | Hanging Scale |
| Display | LCD |
| Color | Silver |
| Power Source | AC/DC with Rechargeable Battery |
| Voltage | 110 - 220 V |
| Material | Steel |
| Description | Crane Scale |
| Battery Life Hours | 120 |
| Manufacturers Part Number | OP-927-50k |
| Legal for Trade | No |
| Brand | Optima |