Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WB984847

MPN #: WPSMS51

Luxor Mobile Flat Panel TV Stand For 37"- 60" TVs, Black

Product Description
Luxor Mobile Flat Panel TV Stand For 37"-60" TVs, Black

Stands strong. Moves easily. Built with an all-steel frame, black powder coat finish, sturdy curved legs and lockable rolling casters, the Luxor Flat Panel TV Stand and Mount is a strong monitor stand with a simple style that's just right for classrooms, boardrooms, trade shows and libraries. It can hold a monitor ranging from 37" to 60" in size and offers continuous touch tilt of 15 degrees up or down. It also features an integrated cable management system and an adjustable equipment shelf that can be positioned from 25" to 40" high.

Features:
  • Universal Flat Panel Mount holds a 37"- 60" flat panel or LCD TV
  • Smooth, continuous touch tilt allows up to 15 (+/-) degrees of adjustment
  • Adjustable AV equipment shelf with 35 lbs. weight capacity
  • Durable all-steel frame with black powder coat painted finish
  • Integrated cable management
  • Four 4" casters with two locking brakes for easy maneuverability
  • Maximum weight capacity: 200 lbs.
  • Assembly required
Dimensions:
  • Overall: 31"W x 28"D x 51"H
  • Shelf: 18.75" x 11.75"D x 25" to 40"H
  • VESA compliance: 100 x 100 to 400 x 800
PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth28 in
Height51 in
Weight Capacity200 lbs
Weight58 lbs
LCD Size37" to 60"
Mounting Hole PatternUp to 800 x 400 mm

Product Details

Assembly RequiredYes
TypeTV Stand
ColorBlack
Casters4" Casters (2 Locking)
StyleTilt
Mounting LocationFreestanding
Display TypeSingle Monitor
MaterialSteel
DescriptionMobile Flat Panel TV Stand For 37"- 60" TVs
Package Quantity1
Manufacturers Part NumberWPSMS51
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

VESA CompatibleYes