Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tapco

Model # :WBB3092578

MPN #: 148495

Tapco Crashgard Sand Barrel System, Lid, Insert, & Barrel

Product Description
The CrashGard® Sand Barrel System is a non-redirective, gating sand barrel or crash cushion. The system consists of 3 MASH-compliant components: barrel, lid and insert.

CrashGard® protects drivers from fixed objects like concrete barriers, bridge abutments and lighting fixtures.

Sold in a kit of 5

Kit of 5 includes:
- 5 barrels
- 5 lids
- 5 inserts

Features and Benefits:
- One CrashGard® Sand Barrel accommodates all weight requirements (200, 400, 700, 1400 and 2100 pounds)
- Install Insert for 200, 400, 700 and 1,400 lbs. No Insert required for 2,100 lbs
- Blow-molded from high-molecular, high-density polyethylene plastic (HLMI/HDPE) for maximum strength
- UV stabilizers maximize product life
- Color-stable pigments resist fading
- Designed for easy transport: squared bottom accepts forklifts, tiered top accepts CrashGard® Hoist
- Barrels nest easily for convenient storage

PRICE
$3,219.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
3219.00
Buy 11 units - 50 units
3059.00Save $160.00 (5%)
Buy 51+ units
2969.00Save $250.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/2
Depth36-1/2
Height53 in
Weight54 lbs

Product Details

TypeTraffic Sand Barrel
IncludesBarrel, Lid, Insert
MaterialHLMI-HDPE
Package Quantity5
DescriptionCrashgard Sand Barrel System, Lid, Insert, & Barrel
ColorYellow
SeriesCrashGard
BrandTapco