Crayola 232412 Model Magic Modeling Compound, Natural, 2 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
A new collection of earthtone colors is just part of the fun. Easily sculpted, air-drying modeling material can be decorated with markers, paint and more. Includes four 8-ounce pouches. Age Recommendation: Ages 5 and up.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 1 Pk |
| Description | Model Magic Modeling Compound |
| Color | Brown |
| Manufacturers Part Number | 232412 |
| Grade | Pre K - 3 |
| Age Recommendation | 5+ |
| Brand | Crayola |