Crayola® Model Magic Classpack, Assorted, 75 Pieces/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Classpack contains white, red, blue and yellow 1 oz. packs. Primary colors can be mixed completely for new colors or can be mixed part-way for a marbleized look. Pouches can be given to students for easy quantity control. Great for students to take home for homework projects. Pouches allow the teacher to open the exact amount required resulting in less waste. Easy classroom setup. Includes a free Classroom lesson plan booklet filled with six colorful pages of great ideas on how to use Model Magic in your classroom. Great for science projects, dioramas or anywhere you want to teach in 3D. No prep time needed Just open the freshness pouches and start shaping. Includes 75 pouches of Model Magic in white and primary colors. Includes 21 each of White and 18 each of Blue, Red, and Yellow. Great for quantity control, which means less waste.
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 75 Pcs/Carton |
| Description | Model Magic Classpack |
| Color | Assorted |
| Manufacturers Part Number | 236002 |
| Grade | Pre K - 3 |
| Age Recommendation | 5+ |
| Brand | Crayola |