Crayola® Model Magic Clay, 2 lb., White, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Model Magic Tub contains unique modeling material in all white. Model Magic is an air-dry modeling material that allows kids to create keepable arts and crafts. Model Magic starts out soft and pliable for easy use. Once dry, pieces of Model Magic may be decorated with markers, acrylic paints or watercolors. Tub is reusable and measures 8-1/2" wide x 5-1/2" deep x 8-1/2" high. Modeling material is recommended for ages 5 and up.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 5-1/2 in |
| Height | 8-1/2 in |
Product Details
| Supply Type | Clay/Dough |
| Color | White |
| Age Recommendation | 5+ |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Model Magic Clay |
| Manufacturers Part Number | 574400 |
| Grade | Pre K - 3 |
| Brand | Crayola |