Pacon® Plaster Craft Strips, 6"W x 396'L, 20 lbs., 1 Carton
Write a Review
|
Questions & Answers (0)
Product Description
Plaster Craft Strips let kids make unusual items such as a globe, bunny and more. Simply cut to desired lengths, wet the strips and mold them around a base shape. Each strip adheres to itself or any porous material. When dry, simply sand smooth and paint. Plaster impregnated gauze comes in convenient fanfolded packages. The gauze band is 6" wide, and the continuous fanfold packing allows easy use and handling. Craft strips are nontoxic and suitable for use with all ages. Full instructions are included.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Plaster |
| Subject | Art |
| Package Quantity | 1 Carton |
| Description | Plaster Craft Strips |
| Color | White |
| Manufacturers Part Number | 52720 |
| Grade | Pre K - 3 |
| Age Recommendation | 3+ |
| Brand | Pacon |