Crayola® Crayons Classpack, 16 Colors, 800/Box
Write a Review
|
Questions & Answers (0)
Product Description
Classpack crayons make it economical to stock enough crayons for every student. The sturdy box storage is ideal for classroom use. Crayons offer a brilliant assortment with true hues and pigments and smooth, even laydown. 16 colors include red, blue, green, yellow, orange, violet, brown, black, carnation pink, yellow-orange, red-orange, red-violet, blue-violet, blue-green, yellow-green and white. Crayons are permanent and waterproof. Crayons are certified AP nontoxic.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 800/Pack |
| Description | Crayons Classpack |
| Color | Assorted |
| Manufacturers Part Number | 528016 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |