Crayola® Washable Dry Erase Bright Crayons, Nontoxic, Assorted Colors, 8/Box
Write a Review
|
Questions & Answers (0)
Product Description
Odorless, washable dry-erase crayons give kids a fun new medium for creative expression, without worries over lost caps. Crayons easily erase from wipe-off surfaces and wash cleanly from hands and clothes. This handy pack of dry-erase crayons comes with a built-in sharpener and EZ-Erase mitt eraser that is machine-washable. The Bright Color variety expands kids' creativity options, and colors show up bright and vibrant against dark or white dry-erase surfaces. Dry-erase crayons are recommended for ages 4 and up.
PRICE
$7.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Washable |
| Subject | Art |
| Package Quantity | 8/Pack |
| Description | Washable Dry Erase Bright Crayons |
| Color | Assorted |
| Manufacturers Part Number | 985202 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Age Recommendation | 4+ |
| Brand | Crayola |