Crayola® Pip-Squeaks Telescoping Marker Tower, Assorted Colors, 50/Set
Write a Review
|
Questions & Answers (0)
Product Description
A huge selection of washable mini Pip-SqueaksTM markers, with 50 bright colors, all stored in an easy access three-tier tower. Tower folds down for storage.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Permanent Marker |
| Type | Marker |
| Color | Assorted |
| Age Recommendation | 4+ |
| Style | Permanent Marker |
| Includes | Desktop display and storage case |
| Subject | Art |
| Description | Pip-Squeaks Telescoping Marker Tower |
| Package Quantity | 50/Pack |
| Manufacturers Part Number | 588750 |
| Grade | Pre K - 3 |
| Washable | No |
| Brand | Crayola |
Compliance & Certifications
| Certifications | ACMI AP Certified Nontoxic,Conforms to ASTM D 4236 |