CRC Food Grade Silicone Lubricants - 10 oz Aerosol Can - 03040 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
CRC Food Grade Silicone Lubricants - 10 oz Aerosol Can - 03040 - Pkg Qty 12
Harmless to Most Rubbers and Plastics. Wide effective temperature range . Excellent release agent and lubricant for all surfaces. Convenient 360º spray valve - can be sprayed from any position.
Harmless to Most Rubbers and Plastics. Wide effective temperature range . Excellent release agent and lubricant for all surfaces. Convenient 360º spray valve - can be sprayed from any position.
PRICE
$219.00 Sold in packages of 12 / $18.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Temperature Range | -40 to 400.0 °F |
| Type | Food Grade Lubricant |
| Lubricant Type | Food Grade Silicone |
| Applicable Materials | Most Metals; Rubber; Plastic |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Food Grade Silicone Lubricants |
| Color | White |
| Manufacturers Part Number | 03040 |
| Resistance | Weather |
| Brand | CRC |