Howard Cutting Board Oil 12 oz. Bottle 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Howard Cutting Board Oil contains food grade mineral oil stabilized with Vitamin E. Cutting Board Oil meets FDA requirements for food contact surfaces, and is safe for all food preparation surfaces. It is tasteless, and will never go rancid. This product is perfect for seasoning cutting boards, butcher blocks and wooden utensils. Meets all requirements for USP Light Mineral Oil, National Formulary (NF), FDA 21 CFR 172.878 and 21 CFR 178.3620 (a) for direct and indirect contact with food. 12 oz. Bottle. 6 Bottles/Case.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Type | Cutting Board Oil |
| Capacity | 12 oz |
| Size Type | 12 oz. Bottle |
| Package Quantity | 6 Cans |
| Description | Cutting Board Oil |
| Color | All Types |
| Manufacturers Part Number | BBB012 |
| Brand | Howard |