Sprayon LU104 Food Grade Penetrating Oil, 11.75 oz. Aerosol Can - s00104000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty rust penetrate that quickly penetrates nuts and bolts. Its accelerated action loosens rust while penetrating grease. Low HMIS Rating, non-flammable lubricant for food processing areas. 12 oz. aerosol can. Sold 12 cans per case.
PRICE
$156.00 Sold in packages of 12 / $13.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz |
Product Details
| Lubricant Type | Food Grade |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | S00104000 |
| Brand | Sprayon |
Compliance & Certifications
| NSF Rating | H1 |