CRC Heavy Duty Degreasers - 20 oz Aerosol Can - 03095 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC Heavy Duty Degreasers - 20 oz Aerosol Can - 03095 - Pkg Qty 12
No flash or fire Point. Non-Corrosive and Non-Staining. High dielectric strength of 36,700 volts. High cleaning strength of 105 KB. Contains no Class I or Class II ozone depleting chemicals.
No flash or fire Point. Non-Corrosive and Non-Staining. High dielectric strength of 36,700 volts. High cleaning strength of 105 KB. Contains no Class I or Class II ozone depleting chemicals.
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
| Net Size | 19 oz. |
Product Details
| Type | Degreaser |
| Color | Clear |
| Application | Multi-Purpose |
| Resistance | Corrosive Process |
| For Use With | Multi-Purpose |
| Size Type | Aerosol Can |
| Material | Chlorinated Solvent |
| Removes | Corrosion, Grease, Oil, Sludge |
| Description | Heavy Duty Degreaser |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 03095 |
| Brand | CRC |