CRC Red Grease - 11 oz. Aerosol Can - 03079 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
For heavy-duty use, including under extreme pressure, to reduce wear, galling, and scarring. Long lasting. Smooth texture. Thick.
PRICE
$201.00 Sold in packages of 12 / $16.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Temperature Range | 500 °F |
| Type | Grease |
| Size Type | Aerosol Can |
| NLGI Grade | 2 |
| Package Quantity | 12 |
| Description | Red Grease |
| Color | Red |
| Manufacturers Part Number | 03079 |
| Brand | CRC |