Tool Crib Brake & Parts Cleaner 20 Oz. 6 Cans/Case - 620-1548
Write a Review
|
Questions & Answers (0)
Product Description
Non chlorinated formulation. This fast dry cleaner safely removes dust and grease from brake parts and other metal objects. Eliminates brake squealing. Repeat application maybe required for heavily contaminated parts. An extension tube is provided for accurate spraying in any position. VOC Compliant. Not for use on rubber parts.
PRICE
$50.95
21
21
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 20 oz |
Product Details
| Size Type | Aerosol Can |
| Package Quantity | 6 |
| Description | Non-Chlorinated |
| Manufacturers Part Number | 0006201548 |
| Brand | Seymour |