- Professional strength
- Plastic safe
- Streak eliminating formula
- Drip-free foam
- NSF® registered C1 for use in food processing facilities (Category Code: C1 Registration #126580)
CRC HydroForce® Professional Glass Cleaner, 18 oz. Aerosol Can - 125-14412 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC® HydroForce® Professional Strength Glass Cleaners cuts through dirt, dust, fingerprints and haze deposits. Provides streak-free glass cleaning even on delicate glass surfaces. Biodegradable, ready to use.
PRICE
$162.00 Sold in packages of 12 / $13.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 oz |
Product Details
| Style | Aerosol |
| Capacity | 18 oz |
| Scent | Unscented |
| Applicable Materials | Plastic; Chrome; Fiberglass; Glass; Linoleum; Stainless Steel |
| Size Type | 18 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Cans |
| Description | HydroForce® Professional Glass Cleaner |
| Manufacturers Part Number | 125-14412 |
| Brand | CRC |