Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Crescent Jobox

Model # :WBB3786222

MPN #: 640990

Crescent® JOBOX Piano Box, 48 Cu. Ft., Brown

Product Description
Steel Body and Lid provide superior security for tools and equipment. Bolt Cutter Proof Locking System protects the padlocks inside 12-gauge steel housings. Only the bottoms of the padlocks are exposed. They can not be cut, pulled or pried out. Padlocks not included.

Features:
  • Two gas springs assist with opening and closing the door
  • Ergonomic lifting handles are positioned inside deep recesses to prevent pinched knuckles and damage to handles
  • Tall bottom bolsters for easily moving a loaded piano box with a forklift
  • Rain-drain feature in padlock housing prevents water from collecting in box
  • High-security design features enclosed dual lock system that resists saws, pry bars, and bolt cutters


PRICE
$1,585.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30-1/2 in
Height49-7/8 in
Weight308 lbs
Usable Volume48 ft³

Product Details

StyleStationary
TypeJobsite Piano Box
MaterialSteel
ColorBrown
Manufacturers Part Number640990
BrandCrescent Jobox