Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jobox

Model # :WB190297

MPN #: 1-693990

Crescent JOBOX 24" Deep Heavy Duty Cabinet w/ Bin Dividers, 72"W x 24"D x 60-5/8"H, 49 Cu Ft Storage

Product Description
Crescent JOBOX 1-693990 - 24in Deep Heavy Duty Steel Cabinet with Bin Dividers
72" Width x 24" Depth x 60-5/8" Height – 49 Cu Ft Storage


The JOBOX extra heavy duty bin cabinet has no equal in modifiable organization options. Dividers can be moved in as little as 2 in. increments or removed to create various sized bins. This is the perfect cabinet for organization of tools, safety materials, personal equipment, and so much more. Cabinets include 7-gauge, one piece steel anti-tip skid bolsters with holes to install optional casters. The innovative foot operated latch gives you first class accessibility. The cabinets include access holes for electrical cables.

Features:
  • Over 40 Ft. of shelving built into doors for holding smaller items
  • Heavy-duty galvanized movable bin dividers
  • Dividers can be moved in 2 In. increments or removed to create various size bins
  • Divider assembly required
  • Center EZ-Loader® skid bolster
  • Formed-In reinforcements strengthen skid bolsters
  • 7-Gauge, one-piece steel bolsters with holes to install optional casters
  • Access holes for electrical cables
  • Staked and welded hinges
  • Hand or foot operated door latch release system

Specifications:
Weight: 522lbs
Usable Storage: 49 cubic feet

PRICE
$3,519.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height60-5/8 in
Usable Volume49 ft³

Product Details

Assembly RequiredNo
StyleStationary
TypeJobsite Cabinet
MaterialSteel
ColorBrown
Manufacturers Part Number1-693990
BrandJobox