Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent Jobox

Model # :WBB3786185

MPN #: 1-679990

Crescent® JOBOX 2-Door Drawer Cabinet, 58.7 Cu. Ft., Brown

Product Description
JOBOX Drawer Cabinets offer the same security and accessibility features as our Heavy-Duty Cabinets, but with fully extendable High-Load Capacity Drawers for added storage options.

Features:
  • Drawers fully extend for easy access
  • Hand or foot operated door latch release system
  • Site-Vault security system
  • Fully welded padlock housing
  • EZ-Loader® skid bolsters allow for forklift access from all sides
  • Welded corner gussets
  • Access holes for electrical cables
  • 4.5" deep top shelf and three 3" deep shelves on each door
  • Recessed handles
  • 2.5" drawers: 75-lb. load capacity; 5.5" drawers: 125-lb. load capacity
  • Center EZ-Loader® skid bolster
  • Side EZ-Loader® anti-tip skid bolsters
  • 7-gauge, one-piece steel bolsters with holes to install optional casters
  • Formed-in reinforcements strengthen skid bolsters
  • Heavy-duty doors with Grip-Rite™ lifting channel


PRICE
$4,649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height60-13/16 in
Weight610 lbs
Usable Volume58.7 ft³

Product Details

StyleStationary
TypeJobsite Cabinet
MaterialSteel
ColorBrown
Manufacturers Part Number1-679990
BrandCrescent Jobox