Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167066

MPN #: AL10019P4

Ambiate Talia Quad Cluster Pendant Light Fixture, E26 Base, 40W, Black

Product Description
Ambiate Talia Trio 3-Light Cluster Pendant Fixture with clear glass shades will bring a style-conscious lighting solution to your home with this multi-pendant fixture. Four individual drum-shaped glass shades provide evenly spread light while perched on a black linear bar. This fixture puts out the perfect amount of light for the perfect ambiance. This versatile piece enhances any room in your home. Ideal for kitchen islands, dining areas

Features:
  • Four Light Pendant: This four-light multi-pendant has a bold and beautifully crafted style that is sure to be a fantastic addition to your home. Four glass shades (cylinder shaped) hang from an adjustable height metal pole, suitable for any home décor. The soft light provided by the shade will make your room feel warm and inviting
  • Black Finish: The metal body is ultra slim and sturdy, supports up to four pendants for a sleek modern look. The industrial-style black bar supports the shades and makes for an interesting contrast against the glass
  • Finish: Painted black
  • Material: Metal
  • 4 x E26 Medium base 40W Max
  • IP20 Rated
  • Dimmable
  • ETL Listed


PRICE
$245.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width4-1/2 in
Height61-3/8 in
Number of LED Bulbs4 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorBlack
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10019P4
Base TypeE26
ShapeRectangle
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed